Shop All Faucet Repair and Maintenance
Delta
Wand Assembly, Pull-Out, Finish: Stainless
Mfr # RP47152SS
Zoro # G8802783
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Wand Assembly
- Fits Brand Delta
- Finish Stainless
- Height 9.44
- Width 2.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP47152SS
- Zoro # G8802783
- UPC # 034449569224
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Height | 9.44 |
Width | 2.41 |
Length | 2.44 |
Overall Width (In.) | 2.41 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Overall Height (In.) | 9.44 |
Depth (In.) | 2.44 |
Details
Sub-Category | Wand Assembly |
Fits Brand | Delta |
Finish | Stainless |
Item | Kitchen Wand Repair Part Faucet |
Weight | 0.597 lb |
Function | Repair Part |
Type | Faucet |
Series | Debonair® |
Mfr. Series | NoLeadBrass |
Description
Wand Assembly,Pull-Out
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY 114 PVC Sch80 S Cap (PVC 08116 1600HA)
- ZORO SELECT 3/4" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 80 (464-035X)
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (6GD24)
- ZORO SELECT Reducing Bushing, Polypropylene, 1" x 1/2", Schedule 80, 300 psi Max Pressure (RB100-050)
- DELTA HydraChoice® Square Body Spray Trim Venetian Bronze (T50210-RB)
- DELTA Delta Instit Parts Override Button (060679A)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- DELTA Delta 1/2" Female IPS Brass Cap (RP34849)
- DELTA Set Screw and Button, Finish: Brushed Nickel (RP64072BN)
- DELTA InstitPart CAM CastCap Screw Assembly Ch (061169A)
- T&S BRASS Eterna Spindle Parts Kit, Chrome (B-6K)
- Delta Faucet Repair and Maintenance