Shop All Faucet Repair and Maintenance
Delta
Wand Assembly, 2-Function, Finish: Chrome
Mfr # RP92442
Zoro # G8802862
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Wand Assembly
- Fits Brand Delta
- Finish Chrome
- Overall Width (In.) 2.38
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP92442
- Zoro # G8802862
- UPC # 034449854535
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Width (In.) | 2.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 6.5 |
Width | 2.38 |
Height | 6.5 |
Length | 2.13 |
Depth (In.) | 2.13 |
Details
Sub-Category | Wand Assembly |
Fits Brand | Delta |
Finish | Chrome |
Item | Kitchen Wand Repair Part Faucet |
Type | Faucet |
Series | Foundations® |
Function | Repair Part |
Weight | 0.5 lb |
Mfr. Series | NoLeadBrass |
Description
Wand Assembly,2-Function
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Stainless Steel, Bottom Gird, Gird (CTXBG1815)
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 10" (HH010-G)
- ZORO SELECT 1-1/2" x 8" Black Pipe Nipple Sch 160 (82812)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRU3)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- DELTA Delta 1/4In Turn Stop (RP24097)
- DELTA Seats, Springs Kit (RP77737)
- DELTA Core Check Valve Assemb (RP73625)
- DELTA Spray Assembly, Pull-Down (RP64069CZ)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16", Standards: CSA Low Lead (RP24096)
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, Brass (V-2400B)
- Delta Faucet Repair and Maintenance