Shop All Bathroom Sink Faucets
Delta
Victorian Two Handle Widespread Bathroom Faucet
Mfr # 3555-SSMPU-DST
Zoro # G106531948
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Width 9
- Height 6
- Color Silver
- Length 6.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 3555-SSMPU-DST
- Zoro # G106531948
- UPC # 34449642750
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Width | 9 |
Height | 6 |
Length | 6.2 |
Details
Finish | Stainless |
Item | Bathroom Faucet |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/32 in ID, 7/32 in OD (ZUSA-HT-3485)
- BEHRINGER Tube Clamp Kit, Tube 1 1/2In, Carbon Steel (SH5150-PP)
- DIXON King Cable Hose Cable, 1/8 in, 20-1/4 in L, 200 psi, Carbon Steel, Domestic (WB1)
- ELKAY Sink, Drop-In Mount, 3 Hole, Lustrous Satin Finish (LRADQ1716603)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-BLFL)
- DELTA DELTA Peerless P188621LF Bathroom Faucet, 1-Faucet Handle, 1-23/32 in H Spout, Brass, Chrome (P188621LF)
- DELTA 3-hole 6-16" installation Hole Widespread Lavatory Faucet, Polished Nickel (3597LF-PNMPU)
- DELTA 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (2532LF-MPU)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P136LF)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (568LF-LPU)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540171.002)
- Delta Bathroom Sink Faucets & Accessories