Shop All Single Handle Bathroom Faucets
Delta
Victorian Single Handle Channel Vessel Bathroom Faucet
Mfr # 754LF-RB
Zoro # G206531756
product price: $795.99
/ea
Free Shipping & Returns
$795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Width 2.5
- Length 6.88
- Height 12.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 754LF-RB
- Zoro # G206531756
- UPC # 34449599436
- Country of Origin China
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.5 |
Length | 6.88 |
Height | 12.66 |
Details
Color | Bronze |
Finish | Venetian Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER PRESS BY TMG 1/2 in. 1/2 in. Copper Press x Press Coupling with Dimple Stop (XPRC12)
- SMITH-BLAIR Repair Clamp, Iron, 8 In Pipe, 3/4 In Out (31500090506000 IP)
- MOEN Plug Button Kit (146670ORB)
- VIEGA Viega MegaPress 90 elbow, 2" x 2" (25225)
- DELTA Victorian Single Handle Channel Vessel Bathroom Faucet (754LF-SS)
- DELTA Stryke Single Handle Bathroom Faucet - Less Handle (577-MPU-LHP-DST)
- DELTA Single Handle Bathroom Faucet (574-SSMPU-DST)
- DELTA Trinsic Single Handle Bathroom Faucet Chrome (559LF-GPM-MPU)
- DELTA Modern Single Handle Project Pack Faucet- Low Flow (567LF-GPM-PP)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B512LF)
- DELTA Modern Single Handle Project-Pack Bathroom Faucet (567LF-MPU-PP)
- Delta Single Handle Bathroom Faucets