Shop All Showerheads and Tub Faucets
Delta
Victorian Monitor 17 Series Tub & Shower Trim
Mfr # T17455-RB
Zoro # G006602199
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Height 13.84
- Width 8.59
- Color Bronze
- Length 10.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17455-RB
- Zoro # G006602199
- UPC # 34449520324
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 13.84 |
Width | 8.59 |
Length | 10.28 |
Details
Item | Tub and Shower Trim |
Finish | Venetian Bronze |
Color | Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 6" 304 SS NIPPLE (304-090)
- ALATERRE FURNITURE Dorset 17"W x 29"H Floor Bath Storage Cabinet with Drawer and Door (ANVA76WH)
- ZORO SELECT Elbow, 90 Degrees, 3", Iron, 1000 psi (0390014264)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1 in Pipe Size (878-010BR)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58498-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55140-BL)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- DELTA Seven Setting, Hand Shower (75700)
- DELTA H2Okinetic Single-Setting Slide Bar Hand Shower (51567-BL)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T13220-SS)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1011-CH-1.8GPM)
- Delta Showerheads and Tub Faucets