Shop All Shower & Bathtub Parts
Delta
Victorian 6-Setting 3-Port Diverter Trim
Mfr # T11955-CZ
Zoro # G707047961
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Width (In.) 5.59
- Color Bronze
- Height (In.) 3.66
- Length 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11955-CZ
- Zoro # G707047961
- UPC # 34449661027
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 5.59 |
Height (In.) | 3.66 |
Length | 5 |
Details
Item | Showering Component |
Finish | Champagne Bronze |
Color | Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tubing, Pe (1285440)
- METAL FAB Vent Kit, Horizontal, for 6FZN0 - 6FZN3 (RTG20210)
- KOHLER Wellworth Highline Trip Lever (9379-BL)
- HOSE MASTER 1/2 In X 4 Ft Cryogenic Hose (G50CX04)
- DELTA Roman Tub Rough-In Valve with Flexible Mounting Arrangement (R2707)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-BLLHD)
- DELTA Zura 3-Setting 2-Port Diverter Trim Stainless (T11874-SS)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Stainless (T11859-SS)
- DELTA Delta Universal Showering Components Rub (4959BG)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24867)
- GROHE New Tempesta Cosmopolitan 100 4-Spray Ha (27575002)
- Delta Shower & Bathtub Parts