Shop All Shower & Bathtub Parts
Delta
Victorian 3-Setting 2-Port Diverter Trim
Mfr # T11855-RB
Zoro # G207048123
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Width (In.) 5.5
- Color Bronze
- Height (In.) 5
- Length 4.97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11855-RB
- Zoro # G207048123
- UPC # 34449574594
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 5.5 |
Height (In.) | 5 |
Length | 4.97 |
Details
Item | Showering Component |
Finish | Venetian Bronze |
Color | Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 40 (0330015405)
- ANVIL Clevis Hanger, 17.938"H, Steel (500357814)
- AMTROL 109-1 Fill-Trol Tank 1/2" Nptf (109-1)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- DELTA Angular Modern Monitor(R) 14 Series Valve Trim with 3-Setting Integrated Diverter (T24867-SS)
- DELTA Shower, Shwer, ArmFlang CeilMnt Ch (RP61058)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157)
- DELTA Delta BathSafety, 12", Traditional Decor (41612-SS)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/3S Integ Dvrtr Ss (T27859-SS)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-BLLHD)
- KOHLER Mastershower Thermostatic Valve With (2973-KS-NA)
- Delta Shower & Bathtub Parts