Shop All Escutcheons & Flanges
Delta
Vesna Flange and Gasket 1 Hole Spotshield Brushed Nickel
Mfr # RP100477SP
Zoro # G4013220
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Spotshield Brushed Nickel
- Type Faucet
- Width 2.13
- Height 0.5
- Overall Height (In.) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP100477SP
- Zoro # G4013220
- UPC # 34449897488
- Country of Origin China
- Category Escutcheons & Flanges
Dimensions
Width | 2.13 |
Height | 0.5 |
Overall Height (In.) | 0.5 |
Overall Width (In.) | 2.13 |
Depth (In.) | 2.13 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Length | 2.13 |
Details
Item | Cover Plate / Flange / Escutcheon Repair Part Faucet |
Finish | Spotshield Brushed Nickel |
Type | Faucet |
Weight | 0.268 lb |
Series | Vesna |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Vesna Flange and Gasket 1 Hole Spotshield Brushed Nickel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Woven Filter Cartridge, 2 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H (155548-75)
- LEGEND VALVE 3/4" x 5" GALVANIZED NIPPLE (356-088E)
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- K-FLEX USA 1-1/8" x 37/64" Elastomeric Elbow Pipe Fitting Insulation, 1" Wall (801-LRE-100118)
- DELTA Escutcheon, 3-Setting Diverter (RP51924SS)
- DELTA Delta Decal - Hot/Cold - Shower Escutcheon (RP17498)
- DELTA Delta Escutcheon - 2H Tub & Shower Chrome (RP18276)
- DELTA Screws (2), Escutcheon Trim (RP196)
- DELTA Trinsic Escutcheon & Gasket - 8 (RP64070)
- DELTA Escutcheon, RP18090 (RP18090)
- KOHLER Bolt, Flange Hollow (1161779)
- Delta Escutcheons & Flanges