Shop All Showerhead and Tub Accessories
Delta
Vero TempAssure® 17T Series Shower Trim Chrome
Mfr # T17T253
Zoro # G4006169
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 18.13
- Length 18.13
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T253
- Zoro # G4006169
- UPC # 34449632584
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 18.13 |
Length | 18.13 |
Width | 8.66 |
Height | 7.59 |
Overall Height (In.) | 7.59 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 8.66 |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Item | Shower Only Tub / Shower Faucet |
Green Environmental Attribute | N |
Valve Type | Dual-function thermostatic cartridge |
Flow Rate (GPM) | 2.50 |
CEC Compliant | F |
Series | Vero® |
Weight | 7.88 lb |
GPM | 2.50 |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 17SeriesUniversalTherm |
Description
Delta Vero TempAssure® 17T Series Shower Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND Black Matte 26" Towel Bar & Shelf (AB9564-BM)
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-12311)
- T&S BRASS Manual, 8" Mount, 2 Hole Low Arc Laundry Sink Faucet (B-0231)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1/4In (4-4 FBU-S)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim (T14467-BL)
- DELTA Adjustable, Wall Mount Elbow (U4985-PK)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Shower Trim Matte Black (T17259-BL)
- DELTA Bonnet Nut (RP51503)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T24976-SSLHP)
- DELTA Trinsic Monitor® 14 Series Tub & Shower Trim - Less Head Chrome (T14459-LHD)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-BL)
- Delta Showerhead and Tub Accessories