Shop All Showerheads and Tub Faucets
Delta
Vero Premium Single-Setting Adjustable Wall Mount Hand Shower Ch
Mfr # 55530
Zoro # G4036774
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 8.5
- Width 2.38
- Length 4.06
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55530
- Zoro # G4036774
- UPC # 34449630993
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8.5 |
Width | 2.38 |
Length | 4.06 |
Details
Finish | Chrome |
Type | Faucet |
GPM | 1.75 |
Function | Showering Component |
Mfr. Series | Excluded |
Series | Vero® |
Description
Delta Vero Premium Single-Setting Adjustable Wall Mount Hand Shower Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- TAYMOR Towel Ring, Chrome, Maxwell, 5-7/8 In (04-7904)
- APACHE Part A Male Poly Cam/Groove, 2" (49010430)
- DIXON Spring-Loaded Check Valve, 1-1/2 in Nominal, FNPT End Style, Brass Body, NBR Seat Softgoods, Import (CV150)
- DELTA Universal Showering Components ActivTouch 9-Setting Hand Shower (59424-18-PK)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-SS25-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55140-BL)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- DELTA Delta Universal Showering: Fundamentals Single-Setting Hand Shower (59462-WH-PK)
- DELTA Monitor, 13 Series T/S Trim (T13491-LHD)
- RIOBEL Pallace Single Hole Floor Mount Tub Filler Trim (TPA39PN)
- Delta Showerheads and Tub Faucets