Shop All Shower & Bathtub Parts
Delta
Vero Monitor® 17 Series Shower Trim Stainless
Mfr # T17253-SS
Zoro # G4023185
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 18.84
- Length 18.84
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17253-SS
- Zoro # G4023185
- UPC # 34449632539
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 18.84 |
Length | 18.84 |
Width | 7.09 |
Height | 7.59 |
Overall Height (In.) | 7.59 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7.09 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Item | Shower Only Tub / Shower Faucet |
Green Environmental Attribute | N |
Flow Rate (GPM) | 2.50 |
Valve Type | Dual-function pressure balance cartridge |
Series | Vero® |
Weight | 6.024 lb |
CEC Compliant | F |
Handle | Single Handle Lever |
Mfr. Series | 1700SeriesUniversal |
Function | Tub / Shower |
GPM | 2.50 |
Description
Delta Vero Monitor® 17 Series Shower Trim Stainless
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER 32" Towel Bar in Polished Nickel (G1104/PN)
- SMITH-BLAIR Ductile Iron Coupling, 1/2 In Pipe Size (41100008401003)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50M)
- NANTUCKET SINKS Pro Series Rectangle Single Bowl Undermount Small Radius Corners Stainless Steel Kitchen Sink (SR2318-16)
- DELTA Delta MultiChoice Universal Valve Body (R10700-UNWS)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-CZ-PK)
- DELTA Other: Wall Elbow for Hand Shower (50560-SS-PR)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058)
- DELTA Diverter 6-Setting 3-Port Trim Chrome (T11900)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967-SS)
- Delta Shower & Bathtub Parts