Shop All Shower & Bathtub Parts
Delta
Vero Monitor® 17 Series Shower Trim Champagne Bronze
Mfr # T17253-CZ
Zoro # G4010874
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Depth (In.) 18.84
- Length 18.84
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17253-CZ
- Zoro # G4010874
- UPC # 34449659024
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 18.84 |
Length | 18.84 |
Height | 7.59 |
Width | 7.09 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7.09 |
Overall Height (In.) | 7.59 |
Details
Type | Faucet |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Valve Type | Dual-function pressure balance cartridge |
Green Environmental Attribute | N |
Flow Rate (GPM) | 2.50 |
Item | Shower Only Tub / Shower Faucet |
Series | Vero® |
CEC Compliant | F |
Weight | 6.085 lb |
Handle | Single Handle Lever |
GPM | 2.50 |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversal |
Description
Delta Vero Monitor® 17 Series Shower Trim Champagne Bronze
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Shower Handle, Chrome, Single Lever (100657)
- KOHLER Bearing & Seal Kit (1372871)
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- ZORO SELECT 1-1/2" " Dia., Rubber, Black/Rubber Finish, Kitchen, Washer (1PNW1)
- DELTA Delta Comm Hdf: Monitor 13 Series Valve Trim Only-Push Button Diverter (T13391)
- DELTA Delta Shower Arm, 16", Venetian Bronze (RP46870RB)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14267-LHD)
- DELTA Foundations Monitor 13 Series Shower Trim (BT13210)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17464-I)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-SS-PK)
- KOHLER Levity Plus 5/16 Door 62X59-5/8 Tb (702420-L-2MB)
- Delta Shower & Bathtub Parts