Shop All Shower & Bathtub Parts
Delta
Vero Monitor® 14 Series Shower Trim Venetian Bronze
Mfr # T14253-RB
Zoro # G4006281
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 18.13
- Length 18.13
- Handle Type Single Handle Lever
- Height 7.59
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14253-RB
- Zoro # G4006281
- UPC # 34449658973
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 18.13 |
Length | 18.13 |
Height | 7.59 |
Width | 8.66 |
Overall Width (In.) | 8.66 |
Overall Height (In.) | 7.59 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Venetian Bronze |
Item | Shower Only Tub / Shower Faucet |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 2.50 |
Green Environmental Attribute | N |
Valve Type | Single-function pressure balance cartridge |
Weight | 5.924 lb |
CEC Compliant | F |
Series | Vero® |
Function | Tub / Shower |
GPM | 2.50 |
Mfr. Series | 1400SeriesUniversal |
Handle | Single Handle Lever |
Description
Delta Vero Monitor® 14 Series Shower Trim Venetian Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Mirror, Channel Frame, 36x36 (781-036360)
- RIDGID Press Tool Jaw (28033)
- VIEGA Viega MegaPressG tee, 2" x 2" x 1" (25391)
- ZORO SELECT PVC Male Adapter, Socket x Insert, 2 in Pipe Size (474020)
- DELTA Vero Monitor® 14 Series Shower Trim Chrome (T14253)
- DELTA Delta Hdf Single-Setting Hand Shower (RPW324HDF)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- DELTA Angular Modern TempAssure(R) 17T Series Valve Trim with 3-Setting Integrated Diverter (T27T867)
- DELTA Adjust, Silde Grab Bar, Assemb wElbow (51600-SS)
- DELTA Hand, Shower Hose, 60"-80" (U495D-RB60-PK)
- KOHLER Expanse Curved Shower Rod - Contempor (9351-BS)
- Delta Shower & Bathtub Parts