Shop All Shower & Bathtub Parts
Delta
Vero 6-Setting 3-Port Diverter Trim Champagne Bronze
Mfr # T11953-CZ
Zoro # G3969820
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Handle Type Single Handle Lever
- Series Vero
- CEC Compliant T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T11953-CZ
- Zoro # G3969820
- UPC # 34449661058
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 4.69 |
Overall Width (In.) | 4.56 |
Depth (In.) | 1.75 |
Details
Item | Vero 6-Setting 3-Port Diverter Trim Champagne Bronze |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Series | Vero |
CEC Compliant | T |
Weight | 1.91 lb |
Description
Delta Vero 6-Setting 3-Port Diverter Trim Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Tub & Shower Trim Chrome (T14459)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 160 (82504)
- ZORO SELECT 1/8" FNPT 316 SS 90 Degree Elbow (609E111N018)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1506 psi (010-060-000)
- DELTA Crtrdg Assemb-2Set Dvrtr-Non-ShaRd (RP71717)
- DELTA Delta Univ Shw Cmpnts Hand Shw Hose/Gskt (RP64157RB)
- DELTA Delta Universal Showering Components Rub (4959BG)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- DELTA Universal Showering Components H2Okinetic Single-Setting Slide Bar Hand Shower (51579-CZ)
- DELTA Foundations Monitor 13 Series Valve Only Trim (BT13010-SS)
- KOHLER Levity Plus 5/16 Door 78X 59-5/8 Hndl (702423-L-SHP)
- Delta Shower & Bathtub Parts