Shop All Showerhead and Tub Accessories
Delta
Vandal-Resistant Spray Outlet .5 Gpm
Mfr # RP31704
Zoro # G0654879
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 1.09
- ADA Compliant No
- Primary Material Metal
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP31704
- Zoro # G0654879
- UPC # 34449425841
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.09 |
Overall Width (In.) | 1.09 |
Overall Height (In.) | 0.53 |
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Finish | Chrome |
ADA Compliant | No |
Primary Material | Metal |
Item | Aerator Repair Part Faucet |
Ligature Resistant | No |
Flow Rate | 0.5 gpm |
Flow Rate (GPM) | 0.50 |
Weight | 0.25 lb |
CEC Compliant | T |
Series | HDF |
Description
Showerhead, Vandal Resistant, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Flush Button Part El172A Button Assembly (0305163)
- AMERICAN STANDARD Towel Ring, Metal, Polished Chrome (7455190.002)
- PLAST-O-MATIC Vacuum Breaker, 2 In., FNPT, Polypropylene (VBS200VT-PP)
- KINGSTON BRASS Georgian Freestanding Toilet Paper Holder, Polished Brass (CC2102)
- DELTA Adjustable, ShwerArm mnt fr HndShwr (U3401-SS-PK)
- DELTA Contemporary Two Handle Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27959-SS)
- DELTA Pin Wall, Mount for Hand Shower (U5001-PK)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17264-BL-I)
- DELTA T13H Universal Shower Trim Chrome (T13H133)
- DELTA Zura Monitor® 14 Series H2Okinetic® Shower Trim Matte Black (T14274-BL)
- MOEN Temperature Override Kit (130147ORB)
- Delta Showerhead and Tub Accessories