Shop All Showerhead and Tub Accessories
Delta
Vandal-Resistant Spray Outlet 1.5 Gpm
Mfr # RP31705
Zoro # G0654888
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Flow Rate (GPM) 1.50
- Weight 0.074 lb
- Series HDF
- Manufacturers Warranty Length Commercial 5-year Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP31705
- Zoro # G0654888
- UPC # 34449425865
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | Commercial 5-year Limited Warranty |
Details
Finish | Chrome |
Item | Aerator Repair Part Faucet |
Flow Rate (GPM) | 1.50 |
Weight | 0.074 lb |
Series | HDF |
CEC Compliant | F |
Description
Vandal-Resistant Spray Outlet - 1.5 Gpm
Restrictions
- This item has been restricted from sale in the following states: CA, HI, ME, NY, OR, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Hose Barb x MNPT 316 SS Barb Connector (4-4 B2HF-SS)
- DIXON Legris by Push-In Connector Wye, 1/4 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31405600)
- B & K Valve Gas Ball 3/4 (110-224HC)
- APOLLO VALVES Globe Valve, 3/8 In., FNPT, 316 SS (60A70201)
- DELTA Pivotal TempAssure 17T Series H2Okinetic Shower Trim MB (T17T299-BL)
- DELTA Stryke 17 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T27976-SSLHP)
- DELTA Faucet Adaptors, DST Faucets, Brass, Chrome (RP63263)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr VB (T24859-RB)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- DELTA Woodhurst Tub/Shower Trim Chrome (T14432)
- WESTBRASS 60-82" Extendable Hose SS202/Plated Jacket W/ EPDM liner; Brass/CP Hex Nut x Cone Nut in Polished Ch (D355E-26)
- Delta Showerhead and Tub Accessories