Shop All Shower & Bathtub Parts
Delta
Valve, Only Trim
Mfr # PTT188730-BN
Zoro # G8802171
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Brushed Nickel
- Depth (In.) 1.84
- Length 1.84
- Weight 1.25 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # PTT188730-BN
- Zoro # G8802171
- UPC # 034449692427
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 1.84 |
Length | 1.84 |
Height | 7 |
Width | 7 |
Overall Height (In.) | 7 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Valve,Only Trim |
Type | Faucet |
Finish | Brushed Nickel |
Weight | 1.25 lb |
Valve Type | Single-function pressure balance cartridge |
Handle Type | Single Handle Lever |
Series | Core |
Mfr. Series | Excluded |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Valve,Only Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-106)
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 5/16" O.D. (ZUSA-HT-2874)
- OLYMPIA FAUCETS Three Handle Tub/Shower Set, IPS, Wallmount, Polished Chrome, Weight: 5.5 (P-3210)
- BESTCARE 32" L, Ligature Resistant, Stainless Steel, Grab Bar, Satin (WH1109-3-L)
- DELTA Universal Showering Components 3-Way Shower Arm Diverter for Hand Shower (U4929-PK)
- DELTA Valve, Only Trim (PTT188730-OB)
- DELTA Shower, Shwer, ArmFlang CeilMnt Ch (RP61058)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Matte Black (T11959-BL)
- DELTA Three Setting, 2-Port Diverter Trim (T11894-SS)
- DELTA Vero 6-Setting 3-Port Diverter Trim Stainless (T11953-SS)
- AMERICAN BUILT PRO Shower Niche Tile Template, Plastic Rectangle wsplit sections, 6PK (SN2414 SPLD P6)
- Delta Shower & Bathtub Parts