Shop All Escutcheons
Delta
Valdosta Escutcheon & Seal
Mfr # RP84379CZ
Zoro # G408462421
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Depth 2.38 in
- Width 6.25 in
- Height 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP84379CZ
- Zoro # G408462421
- UPC # 34449963664
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 2.38 in |
Width | 6.25 in |
Height | 0.75 in |
Details
Material | Brass |
Description
- •Constructed of Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bowl Unit Bolt Cap Kitcotton Ms990Cgr992 (THU9024#01)
- BECK 1/4" x 12" Black Pipe Nipple Sch 80 (0332609205)
- MOEN Handle Kit, 125795 (125795)
- NVENT CADDY Clevis Hanger, 3/4 In, 610 lb Max Load (4010075EG)
- DELTA Escutcheon And Gasket - 3 Hole (RP78358BL)
- DELTA Broderick Escutcheon - True Bar (RP100844CZ)
- KOHLER Escutcheon Assy, Mixer (76602-CP)
- KOHLER Escutcheon, 1224552-CP (1224552-CP)
- KOHLER Escutcheon Kit (1259540-VS)
- THRIFCO PLUMBING 5/8 OD CP Escutcheon (4400274)
- MOEN Shower Escutcheon - (178755)
- Delta Escutcheons