Shop All Showerhead and Tub Accessories
Delta
Vacuum Breaker 1/2", Chrome
Mfr # U4900-PK
Zoro # G0654991
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 1.25
- Tub and Shower Category Shower Repair Parts
- Weight 0.2 lb
- Overall Height (In.) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U4900-PK
- Zoro # G0654991
- UPC # 34449671125
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 1.25 |
Overall Height (In.) | 1.75 |
Overall Width (In.) | 1.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Chrome |
Item | Miscellaneous Faucet Repair Part |
Tub and Shower Category | Shower Repair Parts |
Weight | 0.2 lb |
Series | Universal Showering Components |
Description
Delta Vacuum Breaker, 1/2In., Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Bf Control Board (36296C)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y66)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay LZS8WSLP Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11741)
- ANVIL 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907721)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14053-SS)
- DELTA Two Wrist Blade Handles (RP12491)
- DELTA Monitor(R) 17 Series Shower Trim (T17251-SS-WE)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB (T14459-BL)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- ALFI BRAND 8" x 36" Brushed Copper PVD Stainless Steel Triple Shelf Shower Niche (ABNP0836-BC)
- Delta Showerhead and Tub Accessories