Shop All Toilet Paper Dispensers & Holders
Delta
Urban Arzo, Tissue Holder Stainless
Mfr # 77550-SS
Zoro # G8325429
product price: $71.69
/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Urban Arzo
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77550-SS
- Zoro # G8325429
- UPC # 034449555586
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Width | 6.25 in |
Dispenser Depth | 3.74 in |
Dispenser Height | 2.3 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Urban Arzo |
Finish | Stainless |
Description
Urban Arzo,Tissue Holder Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 34CT 13GAL Lem TrashBag (79297)
- PUREX Laundry Detergent, 75 oz Bottle, Liquid, Unscented, 6 PK (10024200060401)
- DAYTON Cable Squeegee Lift (31UK50)
- FABULOSO Multiuse Cleaner, 1 gal. Jug, Ocean Cool, 4 PK (US05252A)
- DELTA Trinsic, Tissue Holder Matte Black (75950-BL)
- DELTA Trinsic, TissueHolder CampgneBrnz (75950-CZ)
- DELTA Lahara Tissue Holder (73850)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- DELTA Zura Tissue Holder (774500-BL)
- DELTA Delta Zura Tissue Holder, Champagne Brz (774500-CZ)
- GLOBAL INDUSTRIAL Plastic Twin Jumbo Roll Toilet Tissue Dispenser - Two 9 Rolls, Smoke Gray/Beige Finish (640933)
- Delta Toilet Paper Dispensers & Holders