Delta

Urban Arzo Tissue Holder


product price: $74.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dispenser Product Grouping Toilet Paper Holder
  • Toilet Roll Type Standard
  • Roll Capacity Single Roll
  • Color Silver
  • Finish Chrome
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Dispenser Width 9.55 in
Dispenser Depth 2.88 in
Dispenser Height 6.24 in

Details

Item Toilet Paper Holder
Dispenser Product Grouping Toilet Paper Holder
Toilet Roll Type Standard
Roll Capacity Single Roll
Color Silver
Finish Chrome

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.