Shop All Showerheads and Tub Faucets
Delta
Univr Shwring Comp H2Okinetic HandShwr 1.75GPM w/Slide Bar 4S MB
Mfr # 51140-BL
Zoro # G4012310
product price: $402.54
/ea
Free Shipping & Returns
$402.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Depth (In.) 3.5
- Flow Rate (GPM) 1.75
- CEC Compliant T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51140-BL
- Zoro # G4012310
- UPC # 34449845045
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.5 |
Overall Height (In.) | 25.94 |
Overall Width (In.) | 3.5 |
Details
Item | Handshower Showering Component Faucet |
Finish | Matte Black |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Weight | 3.18 lb |
Series | Universal Showering Components |
Description
Delta Universal Showering Components H2Okinetic® Hand Shower 1.75 GPM w/Slide Bar 4S Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion 4 Series Complete ADA Toilet, Elongated Bowl, 128 gpf Flush, 12 in RoughIn (2793128NTS.020)
- APG 2" Aluminum Part F (3U20FAL)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (EL200-90)
- MOEN Replacement Handle Knob Insert Porcelain/Chrome (97559)
- DELTA Trinsic: Tub Shower Trim Less Shower Head (T14458-SSLHD)
- DELTA Faucet, Tub Filler Rough Faucet, Not Applicable (R4700-FL)
- DELTA Faucet, Trim Repair Part Faucet, Venetian Bronze (RP51034RB)
- DELTA Faucet, Body Spray / Body Jet Rough Faucet, Not Applicable (R50200)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-SS-PR)
- DELTA Universal Showering Components: Hydrorain H<Sub>2</Sub>Okinetic 5-Setting Two-In-One Shower Head (58680-SS-PR)
- KOHLER Side Spray Assembly (1345081-CP)
- Delta Showerheads and Tub Faucets