Shop All Faucet Repair and Maintenance
Delta
Universal Sohwer, Dvrtr Rgh In/Outlets
Mfr # R22000
Zoro # G8806758
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Shower Hardware
- Fits Brand Delta
- Material Forged Brass
- Standards ASME A112.18.1 / CSA B125.1
- Weight 3.12 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # R22000
- Zoro # G8806758
- UPC # 034449826938
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Sub-Category | Shower Hardware |
Fits Brand | Delta |
Material | Forged Brass |
Standards | ASME A112.18.1 / CSA B125.1 |
Item | Tub / Shower Rough Faucet |
Weight | 3.12 lb |
Series | Other |
Type | Faucet |
Function | Rough |
Mfr. Series | UniversalRoughWithIntegratedDiverter |
Description
Universal Sohwer,Dvrtr Rgh In/Outlets
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 MIP X SWT X 12" T-550 (108-168A)
- VIEGA Street Elbow (26056)
- GROHE Universal Sound Absorber Chrome (47398000)
- DRAIN KING Drain Opener, 3 in to 6 in D, Rubber, Clear Drain up to 1000 ft, Black (750)
- DELTA Square Body Spray Trim, Matte Black Flush (T50210-BL)
- DELTA Faucet Stem, Brass and Plastic, 2" x 15/16", Standards: CSA Low Lead (RP24096)
- DELTA Delta Foundations Metal Lever Handle Set - Bathroom Chrome (RP74151)
- DELTA Delta 1/4In Turn Stop (RP24097)
- DELTA Delta Instit Parts Override Button (060679A)
- DELTA Seats, Springs Kit (RP77737)
- CHICAGO FAUCET Single Cold Water Angle Valve (954-CP)
- Delta Faucet Repair and Maintenance