Shop All Showerhead and Tub Accessories
Delta
Universal Shwring Comp H2Okinetic In2ition 5S 2in1 Shower VB
Mfr # 58474-RB
Zoro # G4020099
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Depth (In.) 9.5
- Length 9.5
- Height 5.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58474-RB
- Zoro # G4020099
- UPC # 34449910361
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 9.5 |
Length | 9.5 |
Height | 5.75 |
Width | 5.25 |
Overall Height (In.) | 5.75 |
Overall Width (In.) | 5.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Venetian Bronze |
Flow Rate (GPM) | 1.75 |
Item | Combo Showering Component Faucet |
Weight | 5.0 lb |
Series | Universal Showering Components |
CEC Compliant | T |
Mfr. Series | Excluded |
Function | Showering Component |
GPM | 1.75 |
Description
Delta Universal Showering Components H2Okinetic® In2ition® 5-Setting Two-in-One Shower Venetian Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Plt-5 Expansion Tank (0067370)
- BREEZE HOSECLMP 1-1/16-2SS 25PK (6724550)
- ZORO SELECT 2" x 2" TOE Black Pipe Nipple Sch 80 (40902TS)
- 3M Prefilter System, Flow Rate 15 gpm (5624102)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6300-WH)
- DELTA Universal Showering Components Emerge 18 Round Shower Column (58810-KS-PR)
- DELTA Woodhurst Valve Only Trim Stainless (T14032-SS)
- DELTA Pin Mount, Swivel Connector f/HndShwr (U5002-PK)
- DELTA Monitor(R) 14 Series Tub & Shower Trim - Less Head (T14459-BLLHD)
- DELTA Trinsic Monitor 17 Series Shower Trim - Less Shower Head Ss (T17259-SSLHD)
- KOHLER Statement Wall Mount Showerhead Arm Vibrant Brushed Moderne Brass (26318-2MB)
- Delta Showerhead and Tub Accessories