Shop All Showerheads and Tub Faucets
Delta
Universal Shwring Comp H2Okinetic 3S Slide Bar Hand Shower MB
Mfr # 51799-BL
Zoro # G4010795
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Depth (In.) 3.94
- Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
- Flow Rate (GPM) 1.75
- CEC Compliant T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 51799-BL
- Zoro # G4010795
- UPC # 34449844932
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Depth (In.) | 3.94 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 26.94 |
Overall Width (In.) | 3.5 |
Details
Item | Handshower Showering Component Faucet |
Finish | Matte Black |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Weight | 3.12 lb |
Series | Universal Showering Components |
Description
Delta Universal Showering Components H2Okinetic® 3-Setting Slide Bar Hand Shower Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLD-SHOT Spiral Hose with Grip and Injector 10 ft. extended (CST-2)
- MUELLER SWING CHECK VALVE 2"" (101-008NL)
- KURIYAMA Tubing, Clear, Shore A 73, 3/4" I.D. (K010-1216X2)
- LEGEND VALVE 1/2" FLX 1/2 FIP T-3000 (102-113)
- DELTA Universal Showering Components 7-Setting Wall Bar Hand Shower (75800140)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic In2Ition 4-Setting Two-In-One Shower (58473-SS-PR25)
- DELTA Showerhead Hand Held Chrome (75800140)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Chrome (T17294-I)
- DELTA Universal Showering Components: In2Ition 5-Setting Two-In-One Shower (75583C)
- DELTA Universal Showering Components H2OkineticIn2Ition5-Setting Two-In-One Shower (58480-KS-PR-PK)
- DELTA Universal Showering Components H2Okinetic 3-Setting Shower Mount Hand Shower (54433-SS-PK)
- Delta Showerheads and Tub Faucets