Shop All Shower & Bathtub Parts
Delta
Universal Showering Componentsokinetic Single-Setting Adjustable Wall Mount Hand Shower
Mfr # 55567-SS-PR
Zoro # G308452898
product price: $311.40
/ea
Free Shipping & Returns
$311.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lumicoat Stainless
- Standards WaterSense Listed; CEC Certified
- Width (In.) 2.34 in
- Height (In.) 8.5 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 55567-SS-PR
- Zoro # G308452898
- UPC # 195205006947
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.34 in |
Height (In.) | 8.5 in |
Length | 4.09 in |
Details
Finish | Lumicoat Stainless |
Standards | WaterSense Listed; CEC Certified |
Material | Brass |
Description
Experience a better shower with the control and flexibility of a Delta hand shower. Great for showering yourself or your loved ones and pets, as well as for keeping your shower and tub clean. Delta H2Okinetic Showers with PowerDrench Spray look different because they are different. H2Okinetic showers are powered by an innovative technology that sculpts the water into a unique wave pattern, giving you the feeling of more water and water pressure. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Plug, MNPT, 1-1/2 in Pipe Size (450015)
- PROPLUS Gerber Kitchen and Bathroom Handle in Chrome (2031006)
- WATTS Water Hammer Arrestor, 1 In MNPT, Copper (1 LF15M2-E)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Nat, 250 Ft (2VDR2)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- DELTA Vero Monitor® 17 Series Shower Trim Stainless (T17253-SS)
- DELTA In2ition, 4-Setting Two-in-One Shwr (58467)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-CZ)
- DELTA 3-Setting 2-Port Diverter Trim - Less Handle (T11897-SSLHP)
- DELTA 32x60 WHT RH SHWR Base (40094R)
- PLUMB PAK SHOWER HOSE 60 IN WT (K772-60)
- Delta Shower & Bathtub Parts