Shop All Showerhead and Tub Accessories
Delta
Universal Showering Components: Square Wall Elbow For Hand Shower
Mfr # 50570-PR
Zoro # G808463738
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Lumicoat Chrome
- Material of Construction Brass
- Length (In.) 1.06 in
- Height 2.13 in
- Width 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 50570-PR
- Zoro # G808463738
- UPC # 195205006732
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 1.06 in |
Height | 2.13 in |
Width | 2.13 in |
Details
Finish | Lumicoat Chrome |
Material of Construction | Brass |
Description
Getting Ready In The Morning Is Far From Routine When You Are Surrounded By A Bath That Reflects Your Personal Style. Customize Your Experience With Hand Showers, Body Sprays, Body Jets And Raincan Shower Heads. Delta Products Are Purposefully Designed To Simplify Installation And Enhance Everyday Use For All The Moments That Follow.
- •LumicoatTM Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product’s most commonly touched areas
- •Square wall elbow for hand shower
- •May be used with Delta hand showers
- •For new construction installation
- •Square design for a modern look
- •Mounts to surface of wall
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Straight-Through (PMC2402)
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P994)
- ZORO SELECT 1-1/2" Male Adapter x FNPT 316 SS Adapter (3LX10)
- KOHLER Strainer Body Lever Lift (29060-CP)
- DELTA Wall-Mount Two Handle Faucet 8" (28T9)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Stainless (T17059-SS)
- DELTA Pivotal TempAssure 17T Series H2Okinetic Shower Trim MB (T17T299-BL)
- DELTA Cassidy 6-Setting 3-Port Diverter Trim - Less Handle (T11997-PNLHP)
- DELTA Trinsic Monitor 17 Series T&S Trim - Less Shower Head Ch (T17459-LHD)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-BL)
- ZURN 1/2" Tub and Shower Valve, Chrome (TPK7200-SS)
- Delta Showerhead and Tub Accessories