Shop All Shower & Bathtub Parts
Delta
Universal Showering Components Square Wall Elbow for Hand Shower
Mfr # 50570-BL
Zoro # G207048062
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width (In.) 2.13
- Length 1.06
- Color Black
- Height (In.) 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 50570-BL
- Zoro # G207048062
- UPC # 34449838122
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2.13 |
Length | 1.06 |
Height (In.) | 2.13 |
Details
Item | Showering Component |
Finish | Matte Black |
Color | Black |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEONARD VALVE Water Mixing Valve Kit (KIT R/50)
- SLOAN Optima Efx375.000.0000 Cp Sensor Faucet (3324087)
- WATTS Watts 0 - 6" 408-OS&Y Epoxy Coated Gate Valve (702325)
- TAYMOR Towel Bar, Stainless Steel, Matte, 18" L (04-2818BLK)
- DELTA Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower (58480-RB-PK)
- DELTA Foundations Monitor 13 Series Valve Only Trim (BT13010-SS)
- DELTA Diverter 3-Setting 2-Port Trim Venetian Bronze (T11800-RB)
- DELTA Shower Arm (RP6023SS)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14259-BLLHD)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-SS)
- FGI Shower Door, 16-3/4" x 24" x 16-3/4" Size (TDNA0470-OB-SV)
- Delta Shower & Bathtub Parts