Shop All Showerhead and Tub Accessories
Delta
Universal Showering Components: Slide Mechanism - Contemporary Slide Bar
Mfr # RP64239SSPR
Zoro # G508465063
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction ABS - Plastic
- Length (In.) 0.88 in
- Width 1.75 in
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP64239SSPR
- Zoro # G508465063
- UPC # 195205007180
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 0.88 in |
Width | 1.75 in |
Height | 3.5 in |
Details
Finish | Lumicoat Stainless |
Material of Construction | ABS - Plastic |
Description
Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads. Delta products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITA NEEDLE CO Stainless Steel 304 Tubing 3/8 OD X .010 Wall @ 36" (G1849)
- MIDLAND METAL Tube Reducing Elbow, Elbow, 12 x 38 Nominal, Compression, 200 psi, 65 to 250 deg F, CA377 Bras (18136)
- BANJO 1" Female Coupler x Hose Shank Cam Lever Coupling (100C)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- DELTA Faucet AeratorBrass, Chrome (RP330)
- DELTA Universal Showering Components: Slide Mechanism And Hand Shower Mount (RP101921SSPR)
- DELTA Universal Showering Components Round Overhead Shower Arm (RP100816BL)
- DELTA Woodhurst Tub/Shower Trim Stainless (T14432-SS)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- DELTA Stryke 14 Series Valve Only Matte Black (T14076-BL)
- SPEAKMAN Fixed Shower Head 1/2" NPTF, Low Flow, Brushed Nickel (S-2005-HB-BN-E2)
- Delta Showerhead and Tub Accessories