Shop All Shower Heads
Delta
Universal Showering Components Single-Setting Raincan Shower Head
Mfr # RP64859SS
Zoro # G106506182
product price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 2.75
- Width 5.25
- Height 2.75
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP64859SS
- Zoro # G106506182
- UPC # 34449656108
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.75 |
Width | 5.25 |
Height | 2.75 |
Details
Item | Showerhead |
Color | Silver |
Finish | Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/4 in Tube Size, Plastic, White (PSEI012826)
- ZORO SELECT 1" MNPT 316 SS Hex Plug (60HP112N010)
- DELTA Screws 2, Extra Long, Escutcheon Trm, Finish: Matte Black (RP12630BL)
- COLDER Inline Coupler, Acetal, Shut-Off, MNPT (PMCD1004)
- DELTA Nicoli: Monitor 14 Series Shower Only (142749-CZ)
- DELTA WHT 7Spr Hand SHWR Head (75701CWH)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP70175-15)
- DELTA wall, Shower Head Showering Component Faucet, Chrome (061011A)
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680-SS)
- SPEAKMAN Vector S-6000-MB Shower Head (S-6000-MB)
- Delta Bathtub Faucets & Accessories