Shop All Shower Heads
Delta
Universal Showering Components Single-Setting Raincan Shower Head
Mfr # RP62283SS
Zoro # G306506067
original price:
$127.99
16% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 3.13
- Width 6.5
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP62283SS
- Zoro # G306506067
- UPC # 34449628587
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 3.13 |
Width | 6.5 |
Height | 6.5 |
Details
Item | Showerhead |
Color | Silver |
Finish | Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" X 3/4" X 3/4" PEX RED TEE (460-214NL)
- BECK 1/2" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015404)
- A.O. SMITH 9006314015 Kit Screen Nox (9006314015)
- ZORO SELECT Adjustable Turret Wand, 2.7 gpm, Blue, Black, Silver (CSNTW2806)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black, Ceiling or Extended Wall (52159-BL25)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze, Ceiling or Extended Wall (52159-RB25)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Ceiling or Extended Wall (52158-25)
- DELTA Universal Showering Components Ultrasoak 4-Setting Shower Head (52487-RB)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- Delta Shower Heads