Shop All Shower Heads
Delta
Universal Showering Components Single-Setting Raincan Shower Head
Mfr # RP53496
Zoro # G706506148
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 2.5
- Width 8
- Height 8
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP53496
- Zoro # G706506148
- UPC # 34449596848
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.5 |
Width | 8 |
Height | 8 |
Details
Item | Showerhead |
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN 508 1/8" Npt. Water/Steam Vent (508)
- CHICAGO FAUCET Service Sink Faucet, Wall Mount, 12 gpm Flow Rate, 5-3/4 in Spout L, Metal, Chrome Finish (897-RCF)
- LEGEND VALVE 1" X 2-1/2" CHROME NIPPLE (311-103CP)
- SMITH-BLAIR Repair Clamp, Full Circle, SS, 3 In (26100035012000)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP51305)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP34355CZ)
- DELTA Universal Showering Components Single-Setting Raincan Shower Head (RP48686RB)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-KS-PR25)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP78575)
- KOHLER Statement Mf Showerhead G Vibrant Brushed Nickel (26290-G-BN)
- Delta Shower Heads