Shop All Shower Heads
Delta
Universal Showering Components Single-Setting Raincan Shower Head
Mfr # RP42578SS
Zoro # G406506165
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 2.5
- Width 5.88
- Height 5.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP42578SS
- Zoro # G406506165
- UPC # 34449513050
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.5 |
Width | 5.88 |
Height | 5.88 |
Details
Item | Showerhead |
Color | Silver |
Finish | Stainless |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (67PLP-4M-8M)
- DELTA Metal Glass Rinser (GR250-CZ)
- LEGRIS 4mm Compression Brass Equal Straight Union 10PK (0106 04 00)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (52664-RB)
- DELTA Universal Showering Components H2Okinetic 3-Setting Raincan Shower Head (52684-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP48590)
- DELTA Hand Shower, Stainless, Wall (55051-SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP78575CZ)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome, Wall (RP62283)
- AQUACARE Antimicrobial AS Seen On TV Handheld Shower Head Stainless Steel 1 pk (1639)
- Delta Shower Heads