Shop All Shower Heads
Delta
Universal Showering Components Single-Setting Metal Raincan Shower Head
Mfr # 52158-CZ-PR25
Zoro # G308585237
product price: $768.81
/ea
Free Shipping & Returns
$768.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 2.38 in
- Width 11.75 in
- Height 11.75 in
- Finish Lumicoat Champagne Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52158-CZ-PR25
- Zoro # G308585237
- UPC # 195205037149
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 2.38 in |
Width | 11.75 in |
Height | 11.75 in |
Details
Material | Metal |
Finish | Lumicoat Champagne Bronze |
Description
Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with a Delta raincan shower head. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/8" x 1/4" NOM FTG x C Copper Flush Bushing (618 3/8x1/4)
- KOHLER 1124-RA-0, 72" L, 36" W (1124-RA-0)
- KINGSTON BRASS DTL5305A0 Trip Lever with Grid Conversion Kit (DTL5305A0)
- ASCO Mini DIN Connector (290414-001)
- DELTA Faucet, Shower Head Showering Component Faucet, White (75564CWH)
- DELTA Universal Showering Components Ultrasoak 4-Setting Shower Head (52487-RB)
- DELTA Universal Showering Components H2Okinetic 5-Setting Contemporary Raincan Shower Head (52668-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59567-BL-PK)
- DELTA Universal Showering Components H2Okinetic 5-Setting Traditional Raincan Shower Head (52669)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (RP73384CZ)
- KOHLER Statement Ada Handshower Adapter Vibrant Brushed Nickel (26311-BN)
- Delta Bathtub Faucets & Accessories