Shop All Shower Heads
Delta
Universal Showering Components Single-Setting Adjustable Arm Raincan Shower Head
Mfr # 52687-PK
Zoro # G906506160
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 3.5
- Width 8.25
- Height 8.25
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52687-PK
- Zoro # G906506160
- UPC # 34449669825
- Country of Origin Taiwan, Province of China
- Category Shower Heads
Dimensions
Length | 3.5 |
Width | 8.25 |
Height | 8.25 |
Details
Item | Showerhead |
Color | Silver |
Finish | Chrome |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 1-1/2" Black Pipe Nipple Sch 80, Wall Thickness: 1/8 in (40501)
- LEGEND VALVE 3/4" x 6" 316 SS NIPPLE (316-090)
- PRIME-LINE Replacement Shower Stem For Sayco, 4-5/8 in. Length, Brass Single Pack (MP58025)
- REED Manhole Handle Hook, 36 in Overall Length, High Carbon Steel (MH36)
- DELTA Universal Showering Components 3-Setting Raincan Shower Head (52680)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless, Wall (RP62283SS)
- DELTA Hand Shower, Stainless, Wall (55051-SS)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black, Ceiling or Extended Wall (52159-BL25)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- Delta Bathtub Faucets & Accessories