Shop All Shower & Bathtub Parts
Delta
Universal Showering Components Shower Arm & Flange - Ceiling Mount
Mfr # RP61058PN
Zoro # G506504610
product price: $87.85
/ea
Free Shipping & Returns
$87.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- Length 2
- Color Silver
- Width (In.) 2
- Height (In.) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP61058PN
- Zoro # G506504610
- UPC # 34449725057
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 2 |
Width (In.) | 2 |
Height (In.) | 6 |
Details
Item | Showering Component |
Finish | Polished Nickel |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" OD x 1 ft. Welded Stainless Steel Tubing (87113)
- WATTS Repair Kit 3/4" 25Aub-Rk (0864943)
- PARKER 1/4" Barb Brass Union Tee (224-6)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 4.8 In L (DB5)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Stainless (T11859-SS)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Venetian Bronze (T14059-RB)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14259-LHD)
- DELTA 6-Setting 3-Port Diverter Trim (T11967)
- DELTA HydraChoice(R) Body Spray Rough (R50200)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome (T17459)
- Delta Shower & Bathtub Parts