Shop All Shower & Bathtub Parts
Delta
Universal Showering Components Shower Arm & Flange - Ceiling Mount
Mfr # RP61058
Zoro # G506504580
product price: $69.25
/ea
$69.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Width (In.) 2
- Length 2
- Height (In.) 6
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP61058
- Zoro # G506504580
- UPC # 34449621526
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2 |
Length | 2 |
Height (In.) | 6 |
Details
Item | Showering Component |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Union Hose Brass Barb 3/16 (757014-03)
- CHICAGO FAUCET Soft-Flo(R) Assembly With Adapter (E3-2JKABCP)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (467-180)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 1 in Pipe Size (836-010)
- DELTA TempAssure(R) 17T Series Tub & Shower Trim (T17T497-RB)
- DELTA Shower Arm-16", RP46870SS Stainless (RP46870SS)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Chrome (T14059)
- DELTA Universal Showering Components In2ition 4-Setting Two-in-One Shower (58467-SS)
- DELTA Diverter 6-Setting 3-Port Trim Venetian Bronze (T11900-RB)
- DELTA Seven Setting, Wall Bar Hand Shower (75800140)
- KOHLER Hydrorail-R Arch Bath/Shower Column (45209-BN)
- Delta Shower & Bathtub Parts