Shop All Shower & Bathtub Parts
Delta
Universal Showering Components Shower Arm Diverter for Hand Shower
Mfr # U4922-PK
Zoro # G106504911
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Silver
- Width (In.) 1.47
- Height (In.) 1.69
- Length 2.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U4922-PK
- Zoro # G106504911
- UPC # 34449671248
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 1.47 |
Height (In.) | 1.69 |
Length | 2.19 |
Details
Item | Showering Component |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Push-To-Connect x 3/4 in. Female Pipe Thread x 24 in. Braided Stainless Steel WH Connector (FSBBS34F24)
- CLEAN SHIELD URINAL MATS Urinal Mat, Charcoal, 17-1/4 in W x 20-1/2 in L, Case of 6 (406516900)
- INTERSTATE PNEUMATICS Brass Tee Fitting 1/2 Inch NPT Female (FP88T)
- COMPONENT HARDWARE Top-Line® 8" OC Wall Mount Pre-Rinse Assembly (TLL13-1100-BRZ)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058SS)
- DELTA Metal Lever Handle - Transfer Valve (H597PN)
- DELTA Delta Leland Valve Sleeve Assembly (RP51481RB)
- DELTA Ashlyn Monitor® 17 Series Shower Trim with In2ition® Stainless (T17264-SS-I)
- DELTA Delta, 1-1/4"x6 ft., Metal Shower Rod (42205)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Matte Black (T14059-BL)
- KOHLER Alteo 2.5 Gpm Single-Function Wall-Mo (45123-CP)
- Delta Shower & Bathtub Parts