Shop All Showerheads and Tub Faucets
Delta
Universal Showering Components Premium 5-Setting Shower Mount Hand Shower
Mfr # 54434-18-PK
Zoro # G407048169
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 10.94
- Width 3.38
- Length 3.19
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 54434-18-PK
- Zoro # G407048169
- UPC # 34449857130
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 10.94 |
Width | 3.38 |
Length | 3.19 |
Details
Item | Handshower |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Bag, Felt, PP, 80 gpm, 5m, PK10 (G1P5-Q)
- RELIANCE WATER HEATERS VALV WTR HEATR 2""SHANK (100108270)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1/2" Wall (6RXLO048218)
- ZORO SELECT Black Nipple, Welded, 3x24 (793MJ9)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-25-PK)
- DELTA Grail Premium Single-Setting Adjustable Wall Mount Hand Shower (55085-BL)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless, Wall (BT13410-SS)
- DELTA Body Spray, Matte Black, Surface (50150-BL)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 3-Setting Slide Bar Hand Shower (51799-PR)
- DELTA Universal Showering Components: H<Sub>2</Sub>Okinetic 5-Setting Angular Modern Raincan Shower Head (52664-SS-PR)
- MOEN Posi-Temp(R) Shower Only (TL182NH)
- Delta Showerheads and Tub Faucets