Shop All Showerheads and Tub Faucets
Delta
Universal Showering Components Premium 5-Setting Hand Shower
Mfr # 59434-15-BG
Zoro # G807048523
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 8.25
- Width 3.38
- Color Silver
- Length 3.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 59434-15-BG
- Zoro # G807048523
- UPC # 34449674515
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 8.25 |
Width | 3.38 |
Length | 3.53 |
Details
Item | Handshower |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (7075000.002)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB1601TAL)
- LEGEND VALVE 2" X 3/4" SS304 HEX BUSHING (404-499)
- WINTERS Test Plug, 1/4" NPT, 0 to 1000 psi (STP001)
- DELTA Universal Showering Components In2Ition Hssh 2.5 Gpm 5-Setting (58569-25-PK)
- DELTA Cassidy Monitor 17 Series H2Okinetic Shower Trim (T17297-PN)
- DELTA Monitor, 13 Series T/S Trim (T13491)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Chrome, Wall (T14494)
- DELTA Universal Showering Components In2Ition Hssh 1.75 Gpm 4-Setting (58499)
- DELTA Faucet, Trim Repair Part Faucet, Stainless (RP37901SS)
- DELTA CHR 7 Spray Hand Shower (75701C)
- Delta Showerheads and Tub Faucets