Shop All Shower Heads
Delta
Universal Showering Components Premium 3-Setting Shower Head
Mfr # RP34355SS
Zoro # G506506072
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 5.71
- Width 5.71
- Height 5.6
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP34355SS
- Zoro # G506506072
- UPC # 34449483421
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 5.71 |
Width | 5.71 |
Height | 5.6 |
Details
Item | Showerhead |
Color | Silver |
Finish | Stainless |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Filter Head and Bracket Kit (51469C)
- LEGEND VALVE 1-1/4" BLACK 45 STREET ELBOW (350-066)
- COLDER Elbow Insert, Acetal, Straight-Through (PMC2304)
- ZURN Grease Trap Interceptor, 3 In, 25 GPM (GT2700-25-3NH)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- DELTA Premium, 5-Setting, Shower Head (52634-15-BG)
- DELTA Universal Showering Components ActivTouch Hand Shower / Shower Head Combo Pack (58968-PK)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52634-18-PK)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (RP34355CZ)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (52680-SS)
- AMERICAN STANDARD Water Saving Single Function, Shower Head, Polished Chrome, Wall (1660710.002)
- Delta Shower Heads