Shop All Showerheads and Tub Faucets
Delta
Universal Showering Components: In2Ition 5-Setting Two-In-One Shower
Mfr # 75583C
Zoro # G708590398
product price: $74.75
/ea
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 13.56 in
- Width 6.81 in
- Standards WaterSense Listed; CEC Certified
- Material ABS - Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75583C
- Zoro # G708590398
- UPC # 34449843485
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 13.56 in |
Width | 6.81 in |
Length | 6 in |
Details
Finish | Chrome |
Standards | WaterSense Listed; CEC Certified |
Material | ABS - Plastic |
Description
The Delta In2ition Two-in-One Shower features a detachable hand shower which can be used separately from or simultaneously with the shower head. This integrated dual-functionality gives you maximum flexibility without sacrificing warmth, as you can choose to have water streaming from the shower head only, the hand shower only or both the shower head and hand shower at once. While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look with no need for soaking or the aid of chemical cleaners. The pause setting gives you ample space for shaving, lathering and other shower tasks, then easily restarts the water with the temperature where you left off. This spray setting helps you conserve water, so you can worry less about depleting your supply of hot water - and you help the environment too. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance. Create a luxurious shower experience with a Delta hand shower/shower head combination. Whether you're remodeling your space or upgrading your existing setup, our hand shower/shower head combos will give you more flexibility and coverage in a variety of stunning styles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mason Towel Ring Satin Nickel (YB8086SN)
- PRIME-LINE Shower Door Bottom Hook Guide, 2-Inch Hole Center Spacing, Plastic (M 6191)
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen With Clean Out, P-Trap (1PNL3)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-76, EV9612-71 (SGF-96-21 VOC-L-B)
- DELTA Delta Button, Knob Hdl, Monitor Pressure (RP16201)
- DELTA Universal Showering Components H2Okinetic 3-Setting Shower Mount Hand Shower (54433-SS-PK)
- DELTA Linden Monitr, 17Seris ShwerTrimStinles (T17294-SS-I)
- DELTA Five-Setting, Massage Hand Shower (75520RB140)
- DELTA Classic Monitor 13 Series Tub & Shower Trim (T13420-PBSHCPD)
- DELTA Monitor, 17 Series T/S Trim (T17430)
- ALFI BRAND Plshd Chrm Concealed 4-Way Thermostatic Valve Shower Mixer W/Sqr Knobs (AB2901-PC)
- Delta Showerheads and Tub Faucets