Universal Showering Components In2Ition 5-Setting Two-In-One Shower
Mfr # 58569-BL25-PK
Zoro # G908590471
Key Features
- Height 11.6 in
- Width 6.81 in
- Material ABS - Plastic
- Length 5.44 in
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58569-BL25-PK
- Zoro # G908590471
- UPC # 195205037118
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.6 in |
Width | 6.81 in |
Length | 5.44 in |
Details
Finish | Matte Black |
Material | ABS - Plastic |
Description
Create A Luxurious Shower Experience With The Delta In2Ition Two-In-One Shower, Featuring A Detachable Hand Shower Which Can Be Used Separately From Or Simultaneously With The Shower Head. This Integrated Dual-Functionality Gives You Maximum Flexibility Without Sacrificing Warmth, As You Can Choose To Have Water Streaming From The Shower Head Only, The Hand Shower Only Or Both The Shower Head And Hand Shower At Once. The Pause Setting Gives You Ample Space For Shaving, Lathering And Other Shower Tasks, Then Easily Restarts The Water With The Temperature Where You Left Off. While Other Products May Gather Unsightly Mineral Buildup Over Time, Delta Soft Rubber Touch-Clean Spray Holes Allow Any Mineral Residue To Simply Be Wiped Away For An Instantly Refreshed Look With No Need For Soaking Or The Aid Of Chemical Cleaners.
- •Perfectly coordinates with Matte Black finish
- •The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- •Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- •Integrated hand shower docks securely into shower head when not in use
- •Spray settings include: Full Body spray, Fast Massage spray, Full Spray with Massage, Slow Massage spray and Pause
- •Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- •Push-button activates pause mode
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA 1" X 1" Press Low Lead Bronze Spring Check Valve (79045)
- LEGEND VALVE 3/4" PEX X 3/4" FNPT ADAPTER (460-710NL)
- ELKAY Elkay Kit-Swirlflo Pushbutton (98871C)
- KOHLER Purist 2.5 Gpm Single-Function Wall-M (965-AK-CP)
- DELTA Lahara Monitor 17 Series Tub & Shower Trim (T17438-SS)
- DELTA Universal Showering Components Premium 5-Setting Hand Shower (59434-15-BG)
- DELTA H2Okinetic(R) 5-Setting Hand Shower (59140-BL-PK)
- DELTA Faucet, Shower Only Tub / Shower Faucet, Stainless (T17238-SSH2O)
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-SS-I)
- DELTA Monitor, 13 Series T/S Trim (T13491)
- MOEN M-Pact Posi-Temp(R) 1/2" Ips Connection w/Pressure Balancing (2510)
- Delta Showerheads and Tub Faucets