Shop All Shower & Bathtub Parts
Delta
Universal Showering Components In2ition 4-Setting Two-in-One Shower
Mfr # 58467
Zoro # G807048332
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Color Silver
- Length 6.72
- Width (In.) 5.03
- Height (In.) 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 58467
- Zoro # G807048332
- UPC # 34449668972
- Country of Origin Unknown
- Category Shower & Bathtub Parts
Dimensions
Length | 6.72 |
Width (In.) | 5.03 |
Height (In.) | 11 |
Details
Item | Showering Component |
Finish | Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TripleLok 37 Straight FTX, Male (16FTX-B)
- LEGEND VALVE 1/4" x 6 CHROME NIPPLE (311-030CP)
- ELKAY Panel-Right Hand Push PV, Sub-Category: Panel and Panel Accessories (28123C)
- ZORO SELECT Nipple, 1 in Nominal Pipe Size, 1-1/2 in Lg, Fully Threaded, Schedule 40, Steel, Welded, Black (5P684)
- DELTA Adjustable, Shower Arm (UA902-PK)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-CZ)
- DELTA Other: Shower Arm (RP6023KSPR)
- DELTA Stretchable Metal Hose (U495D-60-PK)
- DELTA Trinsic 6-Setting 3-Port Diverter Trim Champagne Bronze (T11959-CZ)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14064)
- KOHLER Dtv+ Amplifier Module (99696-NA)
- Delta Shower & Bathtub Parts