Shop All Shower & Bathtub Parts
Delta
Universal Showering Components In2ition 4-Setting Two-in-One Shower
Mfr # 58467-SS
Zoro # G007048248
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Length 6.72
- Color Silver
- Width (In.) 5.03
- Height (In.) 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 58467-SS
- Zoro # G007048248
- UPC # 34449670173
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Length | 6.72 |
Width (In.) | 5.03 |
Height (In.) | 11 |
Details
Item | Showering Component |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Tygothane(R), 9/16 In OD, 100 Ft (AEM02028)
- APOLLO PEX 1/2 in. Plastic PEX Barb x Male Pipe Thread 90-Degree Elbow (5-Pack), 5PK (PXPAME125PK)
- ASAHI 4" Socket PVC Ball Valve 2-Way (1603040)
- EVERFLOW 1/4" Flare Plug Pipe Fitting; Brass (F39-14)
- DELTA Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower (58480-CZ-PK)
- DELTA Universal Showering Components H2Okinetic In2ition 5-Setting Two-in-One Shower (58480-BL-PK)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-SS)
- DELTA Shower Arm (RP40593CZ)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-SS-PK)
- DELTA Adjustable, Pin Mount, Wall Bar (55030)
- KOHLER Levity(R) Sliding Shower Door, 74" H X 56-5/8 - 59-5/8" W, With 3/8" Thick Crystal Clear Glass And Blade Handles (706012-L-NX)
- Delta Shower & Bathtub Parts