Shop All Shower & Bathtub Parts
Delta
Universal Showering Components: Hand Shower Mount
Mfr # RP61294PR
Zoro # G907048324
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lumicoat Chrome
- Color Silver
- Width (In.) 2
- Length 4.19
- Height (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP61294PR
- Zoro # G907048324
- UPC # 34449991681
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 2 |
Length | 4.19 |
Height (In.) | 2 |
Details
Item | Showering Component |
Finish | Lumicoat Chrome |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" MNPT Galvanized Plug (0319902441)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union -, 5/32" Tube Size, Black (ZUSA-TF-PTC-127)
- CHICAGO FAUCET LH Quaturn Cartridge, Material Brass (1-100XTJKABNF)
- KOHLER Clc - 20 Shelf Kit (1445686)
- DELTA Valve, Only Trim (PTT188730-OB)
- DELTA Universal Showering Components Shower Arm & Flange - Ceiling Mount (RP61058)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17067-BL)
- DELTA Universal Showering Components In2ition 5-Setting Two-in-One Shower (58569-SS-PK)
- DELTA Delta Bathsafety Contemporary Grab Bar (41818-BL)
- DELTA Shower Arm (RP6023SS)
- JOHNSON HARDWARE 1510 Series White Wood Pocket Door Jamb Kit 5 pc (15103068)
- Delta Shower & Bathtub Parts