Shop All Shower & Bathtub Parts
Delta
Universal Showering Components Hand Shower 1.75 GPM w/Slide Bar 4S
Mfr # 51361-SS
Zoro # G007048101
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless
- Height (In.) 27.75
- Length 4
- Width (In.) 5.5
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51361-SS
- Zoro # G007048101
- UPC # 34449906777
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Height (In.) | 27.75 |
Length | 4 |
Width (In.) | 5.5 |
Details
Item | Handshower |
Finish | Stainless |
Color | Silver |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 8210G035 120/60 110/50 Vac (8210G035)
- ADVANCE TABCO Replacement Cartridge, 2-1/2" Size (K-00A)
- MILWAUKEE VALVE 2-1/2" Flanged Cast Iron Swing Check Valve (2974-M 2 1/2)
- RHEEM Contactor (SP12841)
- DELTA UniverShwring, Shwer ArmFlange VBrnz (U4993-RB)
- DELTA Delta, 1-1/4"x6 ft., Metal Shower Rod (42205)
- DELTA Vero 6-Setting 3-Port Diverter Trim Champagne Bronze (T11953-CZ)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-BL)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Chrome (T14059)
- DELTA Lahara Roman Tub Trim (T2738-SS)
- KOHLER Exhale Wall-Mount Supply Elbow (98352-SN)
- Delta Shower & Bathtub Parts