Shop All Shower & Bathtub Parts
Delta
Universal Showering Components H2Okinetic Single-Setting Slide Bar Hand Shower
Mfr # 51579-CZ
Zoro # G107047868
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Width (In.) 6.5
- Height (In.) 24.63
- Length 2.81
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 51579-CZ
- Zoro # G107047868
- UPC # 34449833080
- Country of Origin China
- Category Shower & Bathtub Parts
Dimensions
Width (In.) | 6.5 |
Height (In.) | 24.63 |
Length | 2.81 |
Details
Item | Handshower |
Finish | Champagne Bronze |
Color | Bronze |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 2-1/2" Black Pipe Nipple Sch 80 (40803)
- ELDON JAMES 1/8" Barbed Cross Connector PK 10 (X0-2WP)
- NIBCO 1-1/2" NOM C Copper 45 Degree DWV Elbow (906 11/2)
- KETCHAM 16" x 30" Surface Mounted Fixed Tilt Washroom Mirror (FTM-1630)
- DELTA Other: Wall Elbow for Hand Shower (50560-PR)
- DELTA Monitor(R) 17 Series Shower Trim (T17264-RB)
- DELTA Valve, Only Trim (PTT188730-OB)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14067-SS)
- DELTA Shower, Shwer, ArmFlang CeilMnt Ch (RP61058)
- DELTA Adjustable, Shower Arm (UA902-PK)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK6386)
- Delta Shower & Bathtub Parts