Shop All Shower Heads
Delta
Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak
Mfr # 52161-SS-PR
Zoro # G808449305
product price: $438.48
/ea
Free Shipping & Returns
$438.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Length 12 in
- Width 12 in
- Height 2.56 in
- Finish Lumicoat Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52161-SS-PR
- Zoro # G808449305
- UPC # 195205006510
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 12 in |
Width | 12 in |
Height | 2.56 in |
Details
Material | ABS - Plastic |
Finish | Lumicoat Stainless |
Certification | WaterSense Listed; CEC Certified |
Description
Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with a Delta raincan shower head. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. H2Okinetic UltraSoak Spray mimics dense natural rainfall to provide an intensely saturating shower. Using advanced water-sculpting chips, they generate a cascade of water drops that saturate and soothe in a shower that feels like more water. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard helping you save water without compromising performance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 22-1/2 Deg Elbow, 2 In Hub (1WJB4)
- LEGRIS Push-to-Connect Elbow, 1/8 in Tube Size, Nylon, Black, 10 PK (3102 53 00)
- COPPER FLEX CONNECTOR3/4FIP3/4FIP12"" (7211-12-34FIP-B)
- AMERICAN STANDARD Madera 1.28GPF Toilet wMFlusValv Wh, 1.28 gpf, Flushometer, Floor Mount, Elongated, White (2857.128.020)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59567-BL-PK)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black, Ceiling or Extended Wall (52159-BL25)
- DELTA Faucet, Shower Head, Matte Black, Ceiling (57140-BL)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP34355)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP78575RB)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- Delta Shower Heads