Shop All Shower Heads
Delta
Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak
Mfr # 52161-KS-PR25
Zoro # G708585264
original price:
$681.75
21% off
new price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 12.83 in
- Finish Lumicoat Black Stainless
- Height 3.38 in
- Width 12.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 52161-KS-PR25
- Zoro # G708585264
- UPC # 195205006466
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 12.83 in |
Height | 3.38 in |
Width | 12.8 in |
Details
Finish | Lumicoat Black Stainless |
Description
LumicoatTM Finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- •H2Okinetic® Technology showers feel like more water and more pressure, with more coverage
- •Water-sculpting fluidics chips produce more saturating coverage
- •H2Okinetic® UltraSoakTM Spray mimics the sensation of dense natural rainfall
- •Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 1" Press Brass Ball Valve Inline (BA-480B - 100)
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair i20002 EV961222 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6785)
- EVERFLOW IPSx1-1/4" LA Pattern Trap for Tubular Drain Applications, Chrome Plated Brass 1-1/2" (11314)
- SMITH-COOPER 1/2" Swing Check Valve (4347002810)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (52634-18-PK)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (52663-CZ)
- DELTA Universal Showering Components H2Okinetic 5-Setting Traditional Raincan Shower Head (52669)
- DELTA Faucet, Hand Shower with Slide Bar, Matte Black, Wall (51140-BL)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663)
- DELTA Universal Showering Components 5-Setting H2Okinetic Shower Head (52663-BL)
- PLUMB PAK Shower Hd 5Fnc Bell Chm 4.72In (K703CP)
- Delta Bathtub Faucets & Accessories